!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LIQUID TIGHT CORD CONNECTOR, NYLON, PG11, MALE, 0.23 IN TO 0.40 IN, BLACK

LIQUID TIGHT CORD CONNECTOR, NYLON, PG11, MALE, 0.23 IN TO 0.40 IN, BLACK

HUBBELL WIRING DEVICE-KELLEMS

LIQUID TIGHT CORD CONNECTOR, NYLON, PG11, MALE, 0.23 IN TO 0.40 IN, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIQUID TIGHT CORD CONNECTOR, NYLON, PG11, MALE, 0.23 IN TO 0.40 IN, BLACK

LIQUID TIGHT CORD CONNECTOR, NYLON, PG11, MALE, 0.23 IN TO 0.40 IN, BLACK

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2DPE8
  • Mfr. Model # SECP11BA
  • UNSPSC # 39121719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This low-profile PG cord connector is made of nylon and is black. In addition, it meets the standards for CSA C22.2 No. 18, UL 514B, and VDE. It is for use with Kellems wire management. It has a hub size of PG11, male box connection, and PG thread.

Technical Specs

  • ItemLiquid Tight Cord Connector
  • Body MaterialNylon
  • Box ConnectionPG11, Male
  • For Maximum Cable OD0.4 in
  • Hazardous Location RatingNot Rated
  • Length - External Strain ReliefNo External Strain Relief
  • Number of Cords1
  • Environmental RatingNot Flammable
  • Compatible Conduit TypeLiquid Tight Cord Connector
  • Hub SizePG11
  • Liquid TightYes
  • Minimum Operating Temperature-22 Degrees F
  • StandardsCSA C22.2 No. 18, UL 514B, VDE
  • Thread SizePG11
  • Body Colour Black
  • Grommet Colour Code No Code
  • Connection Orientation Straight
  • For Minimum Cable OD 0.23 in
  • Insulated Yes
  • Material - External Strain Relief No External Strain Relief
  • Strain Relief Type No External Strain Relief
  • Collar Material Nylon
  • For Use With Kellems Wire Management
  • IP Rating IP66
  • Maximum Operating Temperature 225 Degrees F
  • Overall Length 1 1/2 in
  • Thread Gender Male
  • Thread Type PG

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list