!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONNECTOR,NYLON,GREY

CONNECTOR,NYLON,GREY

HUBBELL WIRING DEVICE-KELLEMS

CONNECTOR,NYLON,GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONNECTOR,NYLON,GREY

CONNECTOR,NYLON,GREY

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.73 / EACH

EHC: EHC :
Min Qty 14 = $234.22

Compliance and Restrictions

  • None

This product must be purchased in quantities of 14 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLP0509NGY
  • Mfr. Model # P0509NGY
  • UNSPSC # 39131706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

This connector measures 3 inch L x 2 inch H. This connector meets the standards for CM, CSA, UL:UL50 Type 4X, 12 and 13. It is made of nylon and is grey.

Technical Specs

  • ItemConnector
  • Trade Size1/2 in
  • Box Connection1/2 in MNPT
  • ColourGrey
  • Connection Orientation90 Degrees
  • Hazardous Location RatingNot Rated
  • Conduit Fitting TypeConnector
  • Connector Style90 Degrees
  • Indoor/Outdoor UsageIndoor, Outdoor
  • Overall Height2 in
  • Elbow Angle90 Degrees
  • Insulated Yes
  • Compatible Conduit Type PolyTuff I and PolyTuff II Liquid Tight Non-Metallic Conduit
  • Material Nylon
  • For Use With Non-Metallic Conduit
  • Mesh Material No Strain Relief Mesh
  • Compatible Knockout Trade Size 1/2 in
  • Connection Type Threaded
  • External Grounding Lug No
  • Mesh Length No Strain Relief Mesh
  • Overall Length 3 in
  • Standards CM, CSA Certified, UL Listed:UL50 Type 4X, 12 and 13

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories