RING TERMINAL, NYLON, BLUE, ¼ IN STUD SIZE, 16 AWG TO 14 AWG WIRE SIZE RANGE, 100 PK
RING TERMINAL, NYLON, BLUE, ¼ IN STUD SIZE, 16 AWG TO 14 AWG WIRE SIZE RANGE, 100 PK
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Solderless terminals, nylon insulated with insulation grip ring tongue. 16-14 gauge. 1/4 inch stud. 100 per box.
Technical Specs
- ItemRing Terminal
- Insulation CoveragePartial Coverage
- Maximum Operating Temperature221 Degrees F
- Minimum Wire Size16 AWG
- Termination StyleCrimp
- Contact FinishTin
- StandardsCSA Certified, UL Listed
- Barrel Length0.25 in
- Compatible with Product TypeBuilding Wire, Fixtures or Luminaires, Signs
- Insulation TypeNylon
- Overall Length1.09 in
- Seam StyleButted
- Terminal ShapeStandard Ring Tongue
- Tongue Thickness0.03 in
- Insulation Colour Blue
- Insulation Material Nylon
- Maximum Voltage 1,000V
- Maximum Wire Size 14 AWG
- Tongue Width 0.47 in
- Contact Material Copper
- Barrel Inside Diameter 0.09 in
- Barrel Style Butted
- Hole Spacing 0.4 in
- Minimum Operating Temperature -40 Degrees F
- RoHS Compliant Yes
- Stud Size 1/4 in
- Tongue Length 0.84 in
- Country of Origin United States
(subject to change)
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.20
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$114.17
/ each
-
STA-KON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$776.26
/ each