!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MALE CONNECTOR: 316L STAINLESS STEEL, PUSH-TO-CONNECT X MBSPT, FOR 6 MM TUBE OD, 2 PK

MALE CONNECTOR: 316L STAINLESS STEEL, PUSH-TO-CONNECT X MBSPT, FOR 6 MM TUBE OD, 2 PK

LEGRIS

MALE CONNECTOR: 316L STAINLESS STEEL, PUSH-TO-CONNECT X MBSPT, FOR 6 MM TUBE OD, 2 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MALE CONNECTOR: 316L STAINLESS STEEL, PUSH-TO-CONNECT X MBSPT, FOR 6 MM TUBE OD, 2 PK

MALE CONNECTOR: 316L STAINLESS STEEL, PUSH-TO-CONNECT X MBSPT, FOR 6 MM TUBE OD, 2 PK

LEGRIS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LGR38050610
  • Mfr. Model # 3805 06 10
  • UNSPSC # 27121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

High resistance to aggressive environments and fluids. Instant manual connect and disconnect. Marked for easy identification. Uses: Ideal for use in packaging, manufacture, medical equipment and food and beverage applications. Stainless steel and copper t

Technical Specs

  • ItemPush-in-Fitting
  • Specific Fitting ShapeStraight
  • Fitting Side B Connection TypeMBSPT
  • Fitting MaterialStainless Steel
  • Maximum Operating Pressure30 bar
  • SeriesLF 3600
  • Compatible Tube Hardness95 Shore A
  • Minimum Operating Temperature-25 Degrees C
  • System of MeasurementImperial/Metric
  • Application Chemical Transfer, Food Processing, Medical Equipment, Paper Industry, Petrochemicals, Pharmaceutical
  • Fitting Side A Connection Type Tube
  • Fitting Side A Tube Outer Diameter 6 mm
  • Material Grade 316L
  • Maximum Operating Temperature 150 Degrees C
  • Standards ASTM B73304, DI:2002/95/EC (RoHS) 2011/65/EC, DI:97/23/EC (PED), ISO 14743, RG: 1907/2006 (REACH) DI: 94/9/EC (ATEX ), RG: 21CFR (FDA) RG: 1935/2004, UL94 V0, USDA NSF H1
  • Compatible Tube Material Fluoropolymer, Polyethylene, Polyurethane, Semi-Rigid Nylon
  • Resistance Properties Corrosion-Resistant
  • Vacuum Rating 755 mm Hg
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list