MALE CONNECTOR: 316L STAINLESS STEEL, PUSH-TO-CONNECT X MUNF, FOR 5/32 IN TUBE OD, 2 PK
MALE CONNECTOR: 316L STAINLESS STEEL, PUSH-TO-CONNECT X MUNF, FOR 5/32 IN TUBE OD, 2 PK
LEGRIS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
High resistance to aggressive environments and fluids. Instant manual connect and disconnect. Marked for easy identification. Uses: Ideal for use in packaging, manufacture, medical equipment and food and beverage applications. Stainless steel and copper t
Technical Specs
Item Push-in-Fitting
Specific Fitting Shape Straight
Fitting Side B Connection Type MUNF
Fitting Side A Tube Outer Diameter 4 mm
Material Grade 316L
Maximum Operating Temperature 150 Degrees C
Standards ASTM B73304, DI:2002/95/EC (RoHS) 2011/65/EC, DI:97/23/EC (PED), ISO 14743, RG: 1907/2006 (REACH) DI: 94/9/EC (ATEX ), RG: 21CFR (FDA) RG: 1935/2004, UL94 V0, USDA NSF H1
Compatible Tube Material Fluoropolymer, Polyethylene, Polyurethane, Semi-Rigid Nylon
Resistance Properties Corrosion-Resistant
Vacuum Rating 755 mm Hg
Application Chemical Transfer, Food Processing, Medical Equipment, Paper Industry, Petrochemicals, Pharmaceutical
Fitting Side A Connection Type Tube
Fitting Side B Pipe Size #10
Fitting Material Stainless Steel
Maximum Operating Pressure 30 bar
Series LF 3600
Compatible Tube Hardness 95 Shore A
Minimum Operating Temperature -25 Degrees C
System of Measurement Metric