STRAIGHT CONNECTOR - SQUEEZE CLAMP STYLE, IRON, 1 IN TRADE SIZE, 1 IN MNPT, INSULATED
STRAIGHT CONNECTOR - SQUEEZE CLAMP STYLE, IRON, 1 IN TRADE SIZE, 1 IN MNPT, INSULATED
RACO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This straight connector has the following resistance properties: corrosion resistant, plus it measures 1 3/4 inch W x 1 11/16 inch L x 2 13/32 inch H. This straight connector meets the standards for cULus Listed. It is made of iron and is grey/yellow.
Technical Specs
Item Straight Connector
Trade Size 1 in
Insulated Yes
For Use With AC, Flexible Conduit, MC
Connector Style Straight
Cable Clamping Method Squeeze Clamp
Connection Type Squeeze
For Minimum Cable OD 1.38 in
Overall Length 1 11/16 in
Resistance Properties Corrosion Resistant
Weight 0.29 lb
Box Connection 1 in MNPT
Material Iron
Colour Grey, Yellow
Standards cULus Listed
Connection Orientation Straight
Compatible Knockout Trade Size 1 in
For Maximum Cable OD 1.41 in
Overall Height 2 13/32 in
Overall Width 1 3/4 in
Thread Size 1" to 11 1/2