!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FIBRE CONNECTOR CLEANER, FC/LC/MU/SC/ST, FIBRE OPTIC CABLES, ANGLED, SLIDE, FIXED TIP

FIBRE CONNECTOR CLEANER, FC/LC/MU/SC/ST, FIBRE OPTIC CABLES, ANGLED, SLIDE, FIXED TIP

JONARD TOOLS

FIBRE CONNECTOR CLEANER, FC/LC/MU/SC/ST, FIBRE OPTIC CABLES, ANGLED, SLIDE, FIXED TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FIBRE CONNECTOR CLEANER, FC/LC/MU/SC/ST, FIBRE OPTIC CABLES, ANGLED, SLIDE, FIXED TIP

FIBRE CONNECTOR CLEANER, FC/LC/MU/SC/ST, FIBRE OPTIC CABLES, ANGLED, SLIDE, FIXED TIP

JONARD TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $132.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG54DV93
  • Mfr. Model # FCC-300
  • UNSPSC # 43222814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Product Details

This fibre connector cleaner has a length of 3.5 inch. It features automatic inchclean and advance inch tape technology provides a fresh cleaning surface after each sw and more. This fibre connector cleaner is designed for: aviation, broadcasting and hdtv, cable television head end, data centres, fibre to the antenna and more and includes micro fibre cleaning fabric, Cleaning cloth.

Technical Specs

  • ItemFibre Connector Cleaner
  • Tool Length3 1/2 in
  • Number of Cleaning Cycles500
  • Tip StyleFixed
  • Cleaning Cloth IncludedCleaning Cloth Included
  • FeaturesAutomatic "Clean and Advance" Tape Technology Provides a Fresh Cleaning Surface After Each Swipe, Eliminating Waste and Guaranteeing Long Tool Life, Cleaning and Tape Advance Occurs in Either Direction, Only One Swipe is Needed to Clean the Connector End-Face, Compact, Hand-Sized Unit can be used for Over 500 Cleanings, Works on Both Simplex or Duplex Fibre Applications and Supports Both PC and APC End-Face Designs
  • IncludesMicro Fibre Cleaning Fabric
  • Connector Type FC, LC, MU, SC, ST
  • Head Type Angled
  • Operation Type Slide
  • Application Aviation, Broadcasting and HDTV, Cable Television Head End, Data Centres, Fibre to the Antenna for Wimax and Cellular Networks, Military and Civilian Maritime Optical Networks, Outside Plant and Fibre to the Home, Satellite Communication Systems, Telecom Central Offices
  • ESD-Safe ESD Safe
  • For Use With Fibre Optic Cables
  • Product Type Universal Fibre Connector Cleaner
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories