!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FIBRE CONNECTOR CLEANER, MPO, FIBRE OPTIC CABLES, STRAIGHT, ONE-PUSH, 9 IN PRODUCT L

FIBRE CONNECTOR CLEANER, MPO, FIBRE OPTIC CABLES, STRAIGHT, ONE-PUSH, 9 IN PRODUCT L

JONARD TOOLS

FIBRE CONNECTOR CLEANER, MPO, FIBRE OPTIC CABLES, STRAIGHT, ONE-PUSH, 9 IN PRODUCT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FIBRE CONNECTOR CLEANER, MPO, FIBRE OPTIC CABLES, STRAIGHT, ONE-PUSH, 9 IN PRODUCT L

FIBRE CONNECTOR CLEANER, MPO, FIBRE OPTIC CABLES, STRAIGHT, ONE-PUSH, 9 IN PRODUCT L

JONARD TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $152.47 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG54DV92
  • Mfr. Model # FCC-120
  • UNSPSC # 43222814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Product Details

This fibre connector cleaner has a length of nine inches. It features dual rotational tip and one-push operation makes cleaning ferrule end-faces quick and easy, f and more. This fibre connector cleaner is designed for: aviation, broadcasting and hdtv, cable television head end, data centres, fibre to the antenna and more and includes micro fibre cleaning fabric, Cleaning cloth.

Technical Specs

  • ItemFibre Connector Cleaner
  • Tool Length9 in
  • Number of Cleaning Cycles500
  • Tip StyleRotating
  • ApplicationAviation, Broadcasting and HDTV, Cable Television Head End, Data Centres, Fibre to the Antenna for Wimax and Cellular Networks, Military and Civilian Maritime Optical Networks, Outside Plant and Fibre to the Home, Satellite Communication Systems, Telecom Central Offices
  • ESD-SafeESD Safe
  • For Use WithFibre Optic Cables
  • Product TypeFibre Connector Cleaner
  • Connector Type MPO
  • Head Type Straight
  • Operation Type One-Push
  • Compatible Ferrule Size 2.5
  • Cleaning Cloth Included Cleaning Cloth Included
  • Features Dual Rotational Tip and One-Push Operation Makes Cleaning Ferrule End-Faces Quick and Easy, Flip-Open Cap Makes it Easy to Insert Connectors for Cleaning, Jonard Cleaners Meet or Exceed All Current and Emerging Standards for Fibre Cleanliness in High Power Laser Applications (Telcordia GR-2923-CORE, iNEMI, IEC 61300-3-35, Cisco EDCS 7027180), Slide-Guide(TM) Non-Slip Micro Tape Feeder Guarantees Consistent Cleaning
  • Includes Micro Fibre Cleaning Fabric
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list