STRAIGHT DUPLEX BOX CONNECTOR, STEEL, ½ IN TRADE SIZE, ½ IN NPT, NON INSULATED
STRAIGHT DUPLEX BOX CONNECTOR, STEEL, ½ IN TRADE SIZE, ½ IN NPT, NON INSULATED
RACO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This straight duplex box connector has the following resistance properties: corrosion resistant, plus it measures 1 11/16 inch W x 1 5/8 inch L x 1 inch H. This straight duplex box connector meets the standards for UL File No. E195966. It is made of steel and is grey/yellow.
Technical Specs
Item Straight Duplex Box Connector
Trade Size 1/2 in
Insulated No
For Use With MC, MCI
Connector Style Duplex, Straight
Compatible Knockout Trade Size 1/2 in
For Maximum Cable OD 0.55 in
Overall Height 1 in
Overall Width 1 11/16 in
Weight 0.13 lb
Box Connection 1/2 in NPT
Material Steel
Colour Grey, Yellow
Standards UL Listed File No. E195966
Cable Clamping Method 1 Screw
Connection Type Set Screw
For Minimum Cable OD 0.38 in
Overall Length 1 5/8 in
Resistance Properties Corrosion Resistant