LIQUID TIGHT CORD CONNECTOR, ALUMINUM, ¾ IN MNPT, 0.50 IN TO 0.75 IN, SILVER
LIQUID TIGHT CORD CONNECTOR, ALUMINUM, ¾ IN MNPT, 0.50 IN TO 0.75 IN, SILVER
THOMAS & BETTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This ASG-90 cord connector is made of aluminum and is silver-coloured. In addition, it meets the standards for CSA 52391, NEC 501-4(B), UL E13938. It is for use with cable Gland connector. It has a ¾-inch MNPT box connection, and has NPT thread.
Technical Specs
Item Liquid Tight Cord Connector
Body Material Aluminum
Box Connection 3/4 in MNPT
For Maximum Cable OD 0.75 in
Hazardous Location Rating Not Rated
Length - External Strain Relief No External Strain Relief
Number of Cords 1
Environmental Rating Dry, Wet
Collar Material Aluminum
Compatible Conduit Type Liquid Tight Cord Connector with Strain Relief
Hub Size 3/4 in
Maximum Operating Temperature 221 Degrees F
Standards CSA 52391, NEC 501-4(B), UL E13938
Thread Size 3/4 in
Body Colour Silver
Grommet Colour Code No Code
Connection Orientation 90 Degrees
For Minimum Cable OD 0.5 in
Insulated No
Material - External Strain Relief No External Strain Relief
Strain Relief Type No External Strain Relief
Bushing Material Rubber
Compatible Conduit Trade Size 3/4 in
For Use With Cable Gland Connector
Liquid Tight Yes
Minimum Operating Temperature -4 Degrees F
Thread Gender Male
Thread Type NPT
Alternate Products
THOMAS & BETTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$35.48
/ EACH