LIQUID TIGHT CORD CONNECTOR, ALUMINUM, ⅜ IN MNPT, 0.38 IN TO 0.44 IN, SILVER, 1 CORD
LIQUID TIGHT CORD CONNECTOR, ALUMINUM, ⅜ IN MNPT, 0.38 IN TO 0.44 IN, SILVER, 1 CORD
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This cord connector is made of aluminum and is silver-coloured. In addition, it meets the standards for CSA LR27378, UL E54218(M). It is for use with Kellems wire management. It has a⅜-inch MNPT box connection, and has NPT thread.
Technical Specs
Item Liquid Tight Cord Connector
Body Material Aluminum
Box Connection 3/8 in MNPT
For Maximum Cable OD 0.44 in
Hazardous Location Rating Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Length - External Strain Relief No External Strain Relief
Number of Cords 1
Environmental Rating Hazardous Locations
Collar Material Aluminum
Compatible Conduit Type Liquid Tight Cord Connector
For Use With Kellems Wire Management
IP Rating IP66
Maximum Operating Temperature 225 Degrees F
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Standards CSA LR27378, UL E54218(M)
Thread Size 3/8 in
Body Colour Silver
Grommet Colour Code Blue
Connection Orientation Straight
For Minimum Cable OD 0.38 in
Insulated No
Material - External Strain Relief No External Strain Relief
Strain Relief Type No External Strain Relief
Bushing Material Neoprene
Compatible Conduit Trade Size 3/8 in
Form Size F1
Hub Size 3/8 in
Liquid Tight Yes
Minimum Operating Temperature -30 Degrees F
Overall Length 1 5/16 in
Thread Gender Male
Thread Type NPT
Related Products
RACO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$0.74
/ EACH