This Deluxe cord grips cord connector is made of stainless steel and aluminum and is silver-coloured. It includes stainless steel mesh. In addition, it meets the standards for CSA and UL and is for use with Kellems wire management. It is corrosion resistant, ½-inch MNPT box connection, and has NPT thread.
Technical Specs
ItemLiquid Tight Cord Connector with Strain Relief
Body MaterialAluminum
Box Connection1/2 in MNPT
For Maximum Cable OD0.63 in
Hazardous Location RatingClass I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Length - External Strain Relief4 3/8 in
Number of Cords1
Environmental RatingHazardous Locations
Compatible Conduit Trade Size1/2 in
Form SizeF2
Hub Size1/2 in
Maximum Operating Temperature240 Degrees F
Resistance PropertiesCorrosion Resistant
Thread GenderMale
Thread TypeNPT
Body ColourSilver
Grommet Colour CodeNo Code
Connection OrientationStraight
For Minimum Cable OD0.5 in
InsulatedNo
Material - External Strain ReliefStainless Steel
Strain Relief TypeMesh
Collar MaterialAluminum
Compatible Conduit TypeLiquid Tight Cord Connector with Strain Relief
For Use WithKellems Wire Management
Liquid TightYes
Minimum Operating Temperature-30 Degrees F
StandardsCSA, UL
Thread Size1/2 in
Country of OriginUnited States
(subject to change)