!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DUST TIGHT CORD CONNECTOR, STRAIN RELIEF, STRAIGHT, AL, ½ IN MNPT, 0.24 TO 0.32 IN

DUST TIGHT CORD CONNECTOR, STRAIN RELIEF, STRAIGHT, AL, ½ IN MNPT, 0.24 TO 0.32 IN

HUBBELL WIRING DEVICE-KELLEMS

DUST TIGHT CORD CONNECTOR, STRAIN RELIEF, STRAIGHT, AL, ½ IN MNPT, 0.24 TO 0.32 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUST TIGHT CORD CONNECTOR, STRAIN RELIEF, STRAIGHT, AL, ½ IN MNPT, 0.24 TO 0.32 IN

DUST TIGHT CORD CONNECTOR, STRAIN RELIEF, STRAIGHT, AL, ½ IN MNPT, 0.24 TO 0.32 IN

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.61 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6C089
  • Mfr. Model # 073031200
  • UNSPSC # 39121719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This Dust-Tight cord connector is made of galvanized steel and aluminum and is silver-coloured. In addition, it meets the standards for CSA and UL and is for use with Kellems wire management. It has a ½-inch MNPT box connection, and has NPT thread.

Technical Specs

  • ItemDust Tight Cord Connector with Strain Relief
  • Body MaterialAluminum
  • Box Connection1/2 in MNPT
  • For Maximum Cable OD0.32 in
  • Hazardous Location RatingClass I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
  • Length - External Strain Relief3 1/4 in
  • Number of Cords1
  • Environmental RatingHazardous Locations
  • Compatible Conduit Trade Size1/2 in
  • For Use WithKellems Wire Management
  • StandardsCSA, UL
  • Thread Size1/2 in
  • Body Colour Silver
  • Grommet Colour Code No Code
  • Connection Orientation Straight
  • For Minimum Cable OD 0.24 in
  • Insulated No
  • Material - External Strain Relief Galvanized Steel
  • Strain Relief Type Mesh
  • Collar Material Aluminum
  • Compatible Conduit Type Dust Tight Cord Connector with Strain Relief
  • Hub Size 1/2 in
  • Thread Gender Male
  • Thread Type NPT
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list