!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FEMALE Q/C, 16-14 AWG, 600 V, 0.250 IN, 4.409 IN L, BRASS/NYLON, PK100

FEMALE Q/C, 16-14 AWG, 600 V, 0.250 IN, 4.409 IN L, BRASS/NYLON, PK100

PICO

FEMALE Q/C, 16-14 AWG, 600 V, 0.250 IN, 4.409 IN L, BRASS/NYLON, PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FEMALE Q/C, 16-14 AWG, 600 V, 0.250 IN, 4.409 IN L, BRASS/NYLON, PK100

FEMALE Q/C, 16-14 AWG, 600 V, 0.250 IN, 4.409 IN L, BRASS/NYLON, PK100

PICO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.25 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIC2165-16
  • Mfr. Model # 2165-16
  • UNSPSC # 30211801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This female quick connector has a wire range of 16-14 AWG. It comes in a tab size of 0.250 inches. Comes in a pack of 100. Maximum temperature of 75 Degrees C and a maximum voltage of 600 volts, It has an overall length of 4.409 inches. It has a connection material made of brass.

Technical Specs

  • ItemConnector
  • Insulation ColourBlue
  • Insulation MaterialNylon
  • Minimum Wire Size14 AWG
  • Maximum Voltage600V
  • Termination StyleCrimp
  • RoHS CompliantYes
  • StandardsUL, RoHS
  • Minimum Operating Temperature-85 Degrees F
  • Contact Material Copper
  • Insulation Coverage Full Coverage
  • Maximum Operating Temperature 221 Degrees F
  • Maximum Wire Size 16 AWG
  • Tab Width 0.25 in
  • UL 94 Flammability Rating V-2
  • Seam Style Butted
  • Barrel Style Strain Relief
  • Overall Length 4.409 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list