!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BULLET, 16-14 AWG, 600 V, BLUE, 0.157 IN, 4.409 IN LENGTH, VINYL, PK 100

BULLET, 16-14 AWG, 600 V, BLUE, 0.157 IN, 4.409 IN LENGTH, VINYL, PK 100

PICO

BULLET, 16-14 AWG, 600 V, BLUE, 0.157 IN, 4.409 IN LENGTH, VINYL, PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BULLET, 16-14 AWG, 600 V, BLUE, 0.157 IN, 4.409 IN LENGTH, VINYL, PK 100

BULLET, 16-14 AWG, 600 V, BLUE, 0.157 IN, 4.409 IN LENGTH, VINYL, PK 100

PICO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.16 / pkg. of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIC1858CS
  • Mfr. Model # 1858-CS
  • UNSPSC # 39121400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.159 lbs

Product Details

These blue vinyl insulated bullets come 100 in a pack. They have a wire range of 16-14 AWG and a tab size of 0.157 inches. They have a maximum voltage of 600 volts and a maximum temperature of 75 Degrees C. They have an overall length of 4.409 inches and a copper (alloy 110) connection material.

Technical Specs

  • ItemConnector
  • Contact MaterialCopper
  • Insulation MaterialVinyl
  • Maximum Wire Size16 AWG
  • RoHS CompliantYes
  • StandardsRoHS, NEMA
  • Overall Length4.409 in
  • Contact Finish Tin
  • Insulation Colour Blue
  • Minimum Wire Size 14 AWG
  • Termination Style Crimp
  • Seam Style Butted
  • Barrel Style Funnel Entry
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list