This pin and sleeve connectors has three poles, three phases, a voltage rating of 480V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: corrosion resistant, impact resistant, moisture resistant, watertight, measures 8.69 inch L. This pin and sleeve connectors meets the standards for CSA LR280C, UL. It is red, and has 12 AWG minimum wire size to 8 AWG maximum wire size.
Technical Specs
ItemPin and Sleeve Connectors
Grounding StyleIEC
Housing ColourRed
Number of Poles3
PhaseThree
Switch RatedNo
Cap TypeSpring-Loaded Cap
For Maximum Cable Diameter1.25 in
GroundingGrounded
MarketIndustrial
Minimum Wire Size12 AWG
Overall Length8.69 in
Reverse ServiceNo
StandardsCSA Certified LR280C, UL Classified to IEC 60309-1 IEC 60309-2, UL E146033