!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONNECTING LINK, 1 1/2 IN L, STEEL, 1,125 LB LOAD LIMIT, ZINC-PLATED FINISH

CONNECTING LINK, 1 1/2 IN L, STEEL, 1,125 LB LOAD LIMIT, ZINC-PLATED FINISH

DYNALINE

CONNECTING LINK, 1 1/2 IN L, STEEL, 1,125 LB LOAD LIMIT, ZINC-PLATED FINISH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONNECTING LINK, 1 1/2 IN L, STEEL, 1,125 LB LOAD LIMIT, ZINC-PLATED FINISH

CONNECTING LINK, 1 1/2 IN L, STEEL, 1,125 LB LOAD LIMIT, ZINC-PLATED FINISH

DYNALINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYL66416
  • Mfr. Model # 66416
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.066 lbs

Product Details

This connecting link measures 1 1/2 inch length, and has a zinc-plated finish/coating. Plus, it is made out of steel.

Technical Specs

  • ItemConnecting Link
  • Overall Length1 1/2 in
  • Product TypeConnecting Link
  • Working Load Limit1,125 lb
  • Inside Length7/8 in
  • Grade 30
  • Material Steel
  • Trade Size 1/4 in
  • Finish Zinc-Plated
  • Material Thickness 9/32 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list