!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAIGHT BLADE CONNECTOR, 10-50R, 50 A, 125/250V AC, 3 POLES, BLACK

STRAIGHT BLADE CONNECTOR, 10-50R, 50 A, 125/250V AC, 3 POLES, BLACK

HUBBELL WIRING DEVICE-KELLEMS

STRAIGHT BLADE CONNECTOR, 10-50R, 50 A, 125/250V AC, 3 POLES, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT BLADE CONNECTOR, 10-50R, 50 A, 125/250V AC, 3 POLES, BLACK

STRAIGHT BLADE CONNECTOR, 10-50R, 50 A, 125/250V AC, 3 POLES, BLACK

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $275.33 / EACH

EHC: EHC :
Min Qty 2 = $550.66

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL7515C
  • Mfr. Model # HBL7515C
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This straight blade connector has three poles, is single phase, a voltage rating of 125/250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: dust ignition proof, moisture resistant, weather resistant, plus it measures 5.75 inch L. This straight blade connector meets the standards for CSA and UL. It is black, and has 12 AWG minimum wire size to 4 AWG maximum wire size.

Technical Specs

  • ItemStraight Blade Connector
  • Current Rating50 A
  • NEMA Receptacle Configuration10-50R
  • Number of Wires3
  • Resistance PropertiesDust Ignition Proof, Moisture Resistant, Weather Resistant
  • Wire Connection TypeScrew Terminals
  • For Maximum Cable Diameter1.22 in
  • GradeFederal Specification
  • Horsepower Rating3 hp
  • IP RatingIP20
  • Maximum Wire Size4 AWG
  • PolarizedYes
  • StandardsCSA Certified, UL Listed
  • Wiring StyleStandard
  • For LocationIndoor
  • Minimum Operating Temperature-40 Degrees C
  • Connection Orientation Straight
  • Housing Colour Black
  • Number of Poles 3
  • Phase Single
  • Voltage Rating 125/250V AC
  • Cap Type No Cap or Cover
  • For Minimum Cable Diameter 0.63 in
  • Grounding Non-Grounded
  • Housing Material Thermoplastic Elastomer
  • Market Commercial, Industrial
  • Minimum Wire Size 12 AWG
  • Power Indicating Light No
  • Shrouded No
  • For Environment Dry
  • Maximum Operating Temperature 75 Degrees C
  • Overall Length 5.75 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list