!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONFINED SPACE ENTRY BARRIER, POLYCARBONATE/POLYETHLYNE, MOUNTING HOLES, 0.25 IN THICK, 42 X 42IN

CONFINED SPACE ENTRY BARRIER, POLYCARBONATE/POLYETHLYNE, MOUNTING HOLES, 0.25 IN THICK, 42 X 42IN

CONDOR

CONFINED SPACE ENTRY BARRIER, POLYCARBONATE/POLYETHLYNE, MOUNTING HOLES, 0.25 IN THICK, 42 X 42IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONFINED SPACE ENTRY BARRIER, POLYCARBONATE/POLYETHLYNE, MOUNTING HOLES, 0.25 IN THICK, 42 X 42IN

CONFINED SPACE ENTRY BARRIER, POLYCARBONATE/POLYETHLYNE, MOUNTING HOLES, 0.25 IN THICK, 42 X 42IN

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $312.61 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR487D79
  • Mfr. Model # 487D79
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • ItemDanger Sign
  • ADA CompliantNot ADA Compliant
  • Average Outdoor Durability2 yr
  • Corrosion ResistantNot Corrosion-Resistant
  • Glow-in-the-DarkNot Glow In The Dark
  • Height42 in
  • Indoor/Outdoor UsageIndoor/Outdoor
  • Maximum Service Temperature168 Degrees F
  • Minimum Application Temperature-50 Degrees F
  • Mirror PrintNot Mirror Print
  • Mounting PatternSlotted
  • OSHA RegulationsOSHA 29 CFR 1910.145, OSH 29 CFR 1910.146
  • Package Quantity1
  • Product TypeDanger Sign
  • Sign Background ColourWhite
  • Sign HeaderDanger
  • Sign Header StyleText
  • Sign LegendConfined Space Enter By Permit Only
  • Sign Legend StyleText
  • Sign MaterialPolycarbonate, Polyethlyne
  • Sign Mounting LocationDoor, Wall
  • Sign ShapeOctagon
  • StandardsANSI Z535, OSHA 29 CFR 1910.145, OSH 29 CFR 1910.146
  • UV ResistantNot UV-Resistant
  • Write on SurfaceNo Write-On Surface
  • Abrasion Resistant Not Abrasion-Resistant
  • ANSI Standards ANSI Z535
  • Chemical Resistant Not Chemical-Resistant
  • Depth 1/4 in
  • Graffiti Resistant Not Graffiti-Resistant
  • Includes Mounting Hardware Mounting Hardware Not Included
  • Material Properties Rigid
  • Metal Detectable Not Metal Detectable
  • Minimum Service Temperature -50 Degrees F
  • Mounting Hole Dia. 1.72 in
  • Number of Printed Sides 1
  • Outdoor Life Expectancy 2 yr
  • Printed Language English
  • Retroreflective Grade Not Retroreflective
  • Sign Format Traditional OSHA
  • Sign Header Background Colour Black, Red, White
  • Sign Header Text Colour White
  • Sign Legend Background Colour Red, White
  • Sign Legend Text Colour Black
  • Sign Material Group Rigid Plastic
  • Sign Mounting Style Mounting Holes
  • Sign Topic Authorization, Permit, and Procedure
  • Thickness 0.25 in
  • Width 42 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list