!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LIQUID-TIGHT FLEX PLASTIC CONDUIT, 1½ IN TRADE SIZE, GREY, 50 FT NOMINAL L, G

LIQUID-TIGHT FLEX PLASTIC CONDUIT, 1½ IN TRADE SIZE, GREY, 50 FT NOMINAL L, G

HUBBELL WIRING DEVICE-KELLEMS

LIQUID-TIGHT FLEX PLASTIC CONDUIT, 1½ IN TRADE SIZE, GREY, 50 FT NOMINAL L, G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIQUID-TIGHT FLEX PLASTIC CONDUIT, 1½ IN TRADE SIZE, GREY, 50 FT NOMINAL L, G

LIQUID-TIGHT FLEX PLASTIC CONDUIT, 1½ IN TRADE SIZE, GREY, 50 FT NOMINAL L, G

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.61 / FOOT

EHC: EHC :
Min Qty 50 = $480.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 50 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLG1150
  • Mfr. Model # G1150
  • UNSPSC # 39121202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.9 lbs

Product Details

This G Series liquid-tight conduit has an operating temperature range of 0 Degrees F to 140 Degrees F. It has the following resistance properties: direct burial. This liquid-tight conduit meets the standards for CSA and UL. It is made of PVC and is grey.

Technical Specs

  • ItemLiquid-Tight Conduit
  • Bend Radius7 1/2 in
  • Approval RatingNEC, UL
  • Jacket MaterialPVC
  • Min. Operating Temp.0 Degrees F
  • Flammability RatingUL 1660
  • Indoor/Outdoor UsageIndoor, Outdoor
  • JacketedYes
  • Resistance PropertiesDirect Burial
  • StandardsCSA, UL
  • Wet LocationYes
  • Trade Size 1 1/2 in
  • Colour Grey
  • Material PVC
  • Max. Operating Temp. 140 Degrees F
  • Nominal Length 50 ft
  • Flexibility Flexible, Rigid
  • Inside Diameter 1.59 in
  • Outside Diameter 1.88 in
  • Series G
  • Voltage 600V AC
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list