!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LIQUID-TIGHT FLEX METAL CONDUIT, ⅜ IN TRADE SIZE, GREY, 25 FT NOMINAL L, 6200

LIQUID-TIGHT FLEX METAL CONDUIT, ⅜ IN TRADE SIZE, GREY, 25 FT NOMINAL L, 6200

APPROVED VENDOR

LIQUID-TIGHT FLEX METAL CONDUIT, ⅜ IN TRADE SIZE, GREY, 25 FT NOMINAL L, 6200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIQUID-TIGHT FLEX METAL CONDUIT, ⅜ IN TRADE SIZE, GREY, 25 FT NOMINAL L, 6200

LIQUID-TIGHT FLEX METAL CONDUIT, ⅜ IN TRADE SIZE, GREY, 25 FT NOMINAL L, 6200

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $90.35 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3FKT7
  • Mfr. Model # 6201-22-00
  • UNSPSC # 39121202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.85 lbs

Product Details

This 6200 Series liquid-tight conduit has an operating temperature range of -30 Degrees F to 176 Degrees F. It has the following resistance properties: oil resistant, UV resistant. This liquid-tight conduit meets the standards for UL ANSI. It is made of steel with a galvanized finish, and is grey.

Technical Specs

  • ItemLiquid-Tight Conduit
  • Bend Radius2 in
  • Approval RatingANSI, CSA, UL
  • Jacket MaterialFlame Retardant PVC
  • Min. Operating Temp.-30 Degrees F
  • FinishGalvanized
  • FlexibilityFlexible
  • Inside Diameter0.48 in
  • JacketedYes
  • Resistance PropertiesOil Resistant, UV Resistant
  • StandardsUL ANSI
  • Trade Size 3/8 in
  • Colour Grey
  • Material Steel
  • Max. Operating Temp. 176 Degrees F
  • Nominal Length 25 ft
  • Flammability Rating UL 360
  • Indoor/Outdoor Usage Outdoor Only
  • Jacket Colour Grey
  • Outside Diameter 0.69 in
  • Series 6200
  • Wet Location Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list