LIQUID-TIGHT FLEX PLASTIC CONDUIT, ¾ IN TRADE SIZE, GREY, 100 FT NOMINAL L, G
LIQUID-TIGHT FLEX PLASTIC CONDUIT, ¾ IN TRADE SIZE, GREY, 100 FT NOMINAL L, G
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
PolyTuff I flexible liquid-tight non-metallic conduit, type B. Gray, 3/4 inch trade size, 1.040 inch O.D., .830 inch I.D.
Technical Specs
- ItemLiquid-Tight Conduit
- Bend Radius4 in
- Approval RatingNEC, UL
- Jacket MaterialPVC
- Min. Operating Temp.0 Degrees F
- Flammability RatingUL 1660
- Indoor/Outdoor UsageIndoor, Outdoor
- JacketedYes
- Resistance PropertiesDirect Burial
- StandardsNEC, UL Listed 1660
- Wet LocationYes
- Trade Size 3/4 in
- Colour Grey
- Material PVC
- Max. Operating Temp. 140 Degrees F
- Nominal Length 100 ft
- Flexibility Flexible, Rigid
- Inside Diameter 0.83 in
- Outside Diameter 1.04 in
- Series G
- Voltage 600V AC
- Country of Origin United States
(subject to change)
Alternate Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$109.57
/ each
Related Products
-
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.72
/ each
-
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.45
/ each
-
THOMAS & BETTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.85
/ each
-
THOMAS & BETTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.81
/ each
-
THOMAS & BETTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.43
/ each
-
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.61
/ each