!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONDUIT AND CABLE HANGER - SCREW-ON, 2 IN TRADE SIZE, 2 IN, STAINLESS STEEL, S62000MH00

CONDUIT AND CABLE HANGER - SCREW-ON, 2 IN TRADE SIZE, 2 IN, STAINLESS STEEL, S62000MH00

CALBRITE

CONDUIT AND CABLE HANGER - SCREW-ON, 2 IN TRADE SIZE, 2 IN, STAINLESS STEEL, S62000MH00 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONDUIT AND CABLE HANGER - SCREW-ON, 2 IN TRADE SIZE, 2 IN, STAINLESS STEEL, S62000MH00

CONDUIT AND CABLE HANGER - SCREW-ON, 2 IN TRADE SIZE, 2 IN, STAINLESS STEEL, S62000MH00

CALBRITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.30 / EACH

EHC: EHC :
Min Qty 10 = $213.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36HX19
  • Mfr. Model # S62000MH00
  • UNSPSC # 39121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This conduit and cable hanger - screw-on has the following resistance properties: corrosion resistant, plus it measures 1¼ inch W x 4 5/32 inch L, and includes a bolt and nut.

Technical Specs

  • ItemConduit & Cable Hanger - Screw-On
  • MaterialStainless Steel
  • Overall Length4 5/32 in
  • Compatible Conduit Trade Size2 in
  • Compatible Nominal Conduit/Pipe Size2 in
  • IncludesBolt, Nut
  • Mounting Hole Diameter0.25 in
  • Sub-CategoryConduit and Cable Hangers
  • Compatible Pipe Size 2 in
  • Finish Polished
  • Overall Width 1 1/4 in
  • Compatible Conduit Type IMC
  • For Use With Aluminum, Galvanized and PVC Coated Conduits, Stainless Rigid and IMC
  • Indoor/Outdoor Usage Indoor, Outdoor
  • Resistance Properties Corrosion Resistant
  • Weight 0.22 lb
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list