!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONDUIT HANGER CLAMP, SPLIT-RING, 1 IN TRADE SIZE, S61000SP00

CONDUIT HANGER CLAMP, SPLIT-RING, 1 IN TRADE SIZE, S61000SP00

CALBRITE

CONDUIT HANGER CLAMP, SPLIT-RING, 1 IN TRADE SIZE, S61000SP00 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONDUIT HANGER CLAMP, SPLIT-RING, 1 IN TRADE SIZE, S61000SP00

CONDUIT HANGER CLAMP, SPLIT-RING, 1 IN TRADE SIZE, S61000SP00

CALBRITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36HX31
  • Mfr. Model # S61000SP00
  • UNSPSC # 39121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This conduit hanger clamp has the following resistance properties: corrosion resistant, plus it measures 1/2 inch W x 2 11/16 inch L x 1 3/4 inch H, and includes 2 x bolts.

Technical Specs

  • ItemConduit Hanger Clamp
  • Material316 Stainless Steel
  • Overall Length2 11/16 in
  • Overall Height1 3/4 in
  • Compatible Conduit TypeIMC, RMC
  • For Use WithAluminum, Galvanized and PVC Coated Conduits, Stainless Rigid and IMC
  • Indoor/Outdoor UsageIndoor, Outdoor
  • Resistance PropertiesCorrosion Resistant
  • Sub-CategoryConduit Clamps
  • Compatible Pipe Size 1 in
  • Finish Polished
  • Overall Width 1/2 in
  • Compatible Conduit Trade Size 1 in
  • Compatible Nominal Conduit/Pipe Size 1 in
  • Includes (2) Bolts
  • Mounting Location Wall
  • Standards Federal Specifications WW-H-171, MSS SP-58, MSS SP-69
  • Weight 0.14 lb
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list