!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOW SULPHUR DIESEL FUEL CONDITIONER, FOR FUEL INJECTOR AND PUMP, METHYL HYDRATE FREE, 4 L

LOW SULPHUR DIESEL FUEL CONDITIONER, FOR FUEL INJECTOR AND PUMP, METHYL HYDRATE FREE, 4 L

KLEEN-FLO

LOW SULPHUR DIESEL FUEL CONDITIONER, FOR FUEL INJECTOR AND PUMP, METHYL HYDRATE FREE, 4 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOW SULPHUR DIESEL FUEL CONDITIONER, FOR FUEL INJECTOR AND PUMP, METHYL HYDRATE FREE, 4 L

LOW SULPHUR DIESEL FUEL CONDITIONER, FOR FUEL INJECTOR AND PUMP, METHYL HYDRATE FREE, 4 L

KLEEN-FLO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $58.36 / EACH

EHC: EHC :
Min Qty 4 = $233.44
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # KLF964
  • Mfr. Model # 964
  • UNSPSC # 15000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.235 lbs

Product Details

This low sulphur diesel fuel conditioner prevents freezing and icing of fuel lines and filters. Free of methyl hydrate, this conditioner lubricates fuel injectors and pumps. It absorbs moisture in the fuel tank to prevent corrosion, and cleans and conditions injectors, piston rings, and seals. This conditioner comes in a four-litre container.

Technical Specs

  • ItemDiesel Fuel Conditioner
  • Container Size 4 L
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories