!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONDENSER FAN MOTOR PSC 3/4 1625

CONDENSER FAN MOTOR PSC 3/4 1625

GENTEQ

CONDENSER FAN MOTOR PSC 3/4 1625 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONDENSER FAN MOTOR PSC 3/4 1625

CONDENSER FAN MOTOR PSC 3/4 1625

GENTEQ

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $606.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # AOS3C008
  • Mfr. Model # 3C008
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.8 lbs

Technical Specs

  • ItemCondenser Fan Motor
  • Phase1
  • No. of Speeds2
  • Motor Shaft RotationCW/CCW
  • Motor Enclosure DesignOpen Air-Over
  • Motor Mounting PositionVertical Shaft Up
  • Shaft Length6-1/2"
  • Max. Ambient Temp.70 Degrees C
  • Motor ApplicationHVAC/R
  • Hz60/50
  • Ins. ClassB
  • Motor BearingsBall
  • Length Less Shaft6-1/4"
  • Bolt Circle Dia.5-1/5"
  • Mounting Stud Pattern3 5/8 in x 3 5/8 in
  • Nominal Efficiency70.7%
  • Motor Shaft DesignDouble-Flat
  • DutyContinuous
  • ApplicationCAC Condenser
  • Motor Design Permanent Split Capacitor
  • HP 3/4
  • Voltage 460
  • Frame 48Y
  • Motor Mounting Type Stud
  • Shaft Dia. 1/2"
  • Motor Thermal Protection Auto
  • Nameplate RPM 1,625
  • Motor Sub Application Condenser Fan
  • Full Load Amps 1.7
  • Motor Service Factor 1.00
  • Overall Length 12-3/4"
  • Body Dia. 5-5/8"
  • Stud Quantity 4
  • Stud Size 8-32
  • Lead Length 48"
  • Features Reversing Plug
  • Capacitor Required 5CMU8
  • Standards UL Recognized, CSA Certified

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list