!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
1/3 HP CONDENSER FAN MOTOR, PERMANENT SPLIT CAPACITOR, 1625 NAMEPLATE RPM, 460 V, FRAME 48Y

1/3 HP CONDENSER FAN MOTOR, PERMANENT SPLIT CAPACITOR, 1625 NAMEPLATE RPM, 460 V, FRAME 48Y

GENTEQ

1/3 HP CONDENSER FAN MOTOR, PERMANENT SPLIT CAPACITOR, 1625 NAMEPLATE RPM, 460 V, FRAME 48Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
1/3 HP CONDENSER FAN MOTOR, PERMANENT SPLIT CAPACITOR, 1625 NAMEPLATE RPM, 460 V, FRAME 48Y

1/3 HP CONDENSER FAN MOTOR, PERMANENT SPLIT CAPACITOR, 1625 NAMEPLATE RPM, 460 V, FRAME 48Y

GENTEQ

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $417.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AOS3C006
  • Mfr. Model # 3C006
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.6 lbs

Technical Specs

  • ItemCondenser Fan Motor
  • Nameplate RPM1,625
  • Voltage460
  • Motor BearingsBall
  • Motor Thermal ProtectionAuto
  • Shaft Dia.1/2"
  • Motor DesignPermanent Split Capacitor
  • Motor Mounting PositionVertical Shaft Up
  • Phase1
  • Motor Sub ApplicationCondenser Fan
  • ApplicationCAC Condenser
  • Bolt Circle Dia.5-1/5"
  • DutyContinuous
  • Hz60/50
  • Ins. ClassB
  • Motor Service Factor1.00
  • Motor Shaft RotationCW/CCW
  • Nominal Efficiency66.7%
  • Stud Quantity4
  • HP 1/3
  • No. of Speeds 3
  • Frame 48Y
  • Max. Ambient Temp. 70 Degrees C
  • Overall Length 11-1/2"
  • Length Less Shaft 5"
  • Motor Mounting Type Stud
  • Motor Enclosure Design Open Air-Over
  • Motor Application HVAC/R
  • Shaft Length 6-1/2"
  • Body Dia. 5-5/8"
  • Capacitor Required 5CMU2
  • Features Reversing Plug
  • Full Load Amps 0.90
  • Lead Length 48"
  • Motor Shaft Design Double-Flat
  • Mounting Stud Pattern 3 5/8 in x 3 5/8 in
  • Standards UL Recognized, CSA Certified
  • Stud Size 8-32
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list