!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONDENSER FAN MOTOR, STUD MOUNT, TOTALLY ENCLOSED AIR-OVER, 1/3 HP, 1,075 NAMEPLATE RPM

CONDENSER FAN MOTOR, STUD MOUNT, TOTALLY ENCLOSED AIR-OVER, 1/3 HP, 1,075 NAMEPLATE RPM

U.S. MOTORS

CONDENSER FAN MOTOR, STUD MOUNT, TOTALLY ENCLOSED AIR-OVER, 1/3 HP, 1,075 NAMEPLATE RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONDENSER FAN MOTOR, STUD MOUNT, TOTALLY ENCLOSED AIR-OVER, 1/3 HP, 1,075 NAMEPLATE RPM

CONDENSER FAN MOTOR, STUD MOUNT, TOTALLY ENCLOSED AIR-OVER, 1/3 HP, 1,075 NAMEPLATE RPM

U.S. MOTORS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $233.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG55MM06
  • Mfr. Model # 1877
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • ItemCondenser Fan Motor
  • Nameplate RPM1,075
  • Voltage208-230V AC
  • Motor BearingsBall
  • Motor Thermal ProtectionAuto
  • Shaft Dia.1/2 in
  • Motor DesignPermanent Split Capacitor
  • Motor Mounting PositionAll Angle
  • PhaseSingle
  • Motor Sub ApplicationCondenser Fan
  • Body Dia.5 5/8 in
  • Capacitor RequiredYes
  • Hz60 Hz
  • Ins. ClassB
  • Motor Service Factor1
  • Motor Shaft RotationCWLE
  • Nominal Efficiency69.7 %
  • Stud Quantity4
  • Usable @ 208VYes
  • HP 1/3
  • No. of Speeds 1
  • Frame 48Y
  • Max. Ambient Temp. 60 Degrees C
  • Overall Length 10 1/16 in
  • Length Less Shaft 5 9/16 in
  • Motor Mounting Type Stud
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Application HVAC/R
  • Shaft Length 5 in
  • Bolt Circle Dia. 5 1/8 in
  • Duty Continuous
  • Full Load Amps 2.0 A
  • Lead Length 30 in
  • Motor Shaft Design Flat
  • Mounting Stud Pattern 3-5/8 in x 3-5/8 in
  • Standards CSA (156060), UL (E22922)
  • Usable @ 200V No
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list