!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONDENSER FAN MOTOR, STUD MOUNT, OPEN AIR-OVER, 1/4 HP, 1,625 NAMEPLATE RPM, 1 SPEED

CONDENSER FAN MOTOR, STUD MOUNT, OPEN AIR-OVER, 1/4 HP, 1,625 NAMEPLATE RPM, 1 SPEED

MARATHON MOTORS

CONDENSER FAN MOTOR, STUD MOUNT, OPEN AIR-OVER, 1/4 HP, 1,625 NAMEPLATE RPM, 1 SPEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONDENSER FAN MOTOR, STUD MOUNT, OPEN AIR-OVER, 1/4 HP, 1,625 NAMEPLATE RPM, 1 SPEED

CONDENSER FAN MOTOR, STUD MOUNT, OPEN AIR-OVER, 1/4 HP, 1,625 NAMEPLATE RPM, 1 SPEED

MARATHON MOTORS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $458.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG44YU87
  • Mfr. Model # 048A17O169
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • ItemCondenser Fan Motor
  • Nameplate RPM1,625
  • Voltage460V AC
  • Motor BearingsBall
  • Motor Thermal ProtectionAuto
  • Shaft Dia.1/2 in
  • Motor DesignPermanent Split Capacitor
  • Motor Mounting PositionHorizontal or Vertical Shaft Up
  • PhaseSingle
  • Motor Sub ApplicationCondenser Fan
  • ApplicationGeneral Purpose
  • Bolt Circle Dia.1 in
  • Conduit Box LocationExterior
  • DutyContinuous
  • Hz60 Hz
  • Ins. ClassB
  • Motor Frame MaterialSteel
  • Motor Shaft DesignFlat
  • Nominal Efficiency58 %
  • StandardsCSA Certified, UL Recognized
  • Stud Size4 15/16 in
  • Usable @ 208VNo
  • HP 1/4
  • No. of Speeds 1
  • Frame 48Y
  • Max. Ambient Temp. 40 Degrees C
  • Overall Length 10 15/16 in
  • Length Less Shaft 4 7/8 in
  • Motor Mounting Type Stud
  • Motor Enclosure Design Open Air-Over
  • Motor Application HVAC/R
  • Shaft Length 6 in
  • Body Dia. 5 11/16 in
  • Capacitor Required 2MDV4
  • Conduit Box Position F1
  • Features Shaft Slinger, Shaft With Flat, Thru Bolt, Weather Resistant Reversing Plug
  • Full Load Amps 1.0 A
  • Lead Length 30 in
  • Motor Service Factor 1
  • Motor Shaft Rotation CW/CCW
  • Output Watts 190 W
  • Stud Quantity 4
  • Usable @ 200V No
  • Weight 12 lb
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list