CONDENSATE SEPARATOR2
CONDENSATE SEPARATOR2
WILKERSON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Condensate separator with internal drain. Features low pressure drop. Efficiently remove bulk liquid contamination from compressed air. Recommended automatic drain WRKX01-04M00.
Technical Specs
- ItemPneumatic Condensate Separator
- Air Inlet TypeNPT
- Maximum Flow Rate742 cfm
- Minimum Operating Temperature35 Degrees F
- Outside Diameter6 3/4 in
- Weight11.2 lb
- Air Outlet TypeNPT
- Drain IncludedNo
- Drain TypeExternal
- For Substance TypeLiquid
- Overall Depth17 in
- StandardsISO 8573
- Air Inlet Size 2 in
- Maximum Flow @ 100 psi 742 cfm
- Maximum Operating Pressure 230 psi
- Type Automatic External Drain
- Overall Length 17 in
- Air Outlet Size 2 in
- Body Material Aluminum
- Drain Part Compatibility WDV3-G, X02-04-FM0
- Filtered Substance Water
- Maximum Operating Temperature 175 Degrees F
- Overall Width 6 11/16 in
- Country of Origin United Kingdom
(subject to change)
Alternate Products
-
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,033.23
/ EACH
-
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$737.47
/ EACH
Related Products
-
WILKERSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$381.68
/ EACH