!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONCRETE NAILS, 46/63 IN L, FLAT, SMOOTH, 46/63 IN OVERALL L, 1,000 PK

CONCRETE NAILS, 46/63 IN L, FLAT, SMOOTH, 46/63 IN OVERALL L, 1,000 PK

DEWALT

CONCRETE NAILS, 46/63 IN L, FLAT, SMOOTH, 46/63 IN OVERALL L, 1,000 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONCRETE NAILS, 46/63 IN L, FLAT, SMOOTH, 46/63 IN OVERALL L, 1,000 PK

CONCRETE NAILS, 46/63 IN L, FLAT, SMOOTH, 46/63 IN OVERALL L, 1,000 PK

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.43 / PKG of 1000

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDCN8917300
  • Mfr. Model # DCN8917300
  • UNSPSC # 31162004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.679 lbs

Product Details

This concrete nails,46/63 inch l,pk1000 is made of steel and has a zinc-plated finish. It meets the standards for ASTM B695. This concrete nail 46/63 inch l,pk1000 is designed for use with DCN890, DCN890b, DCN890p2.

Technical Specs

  • ItemConcrete Nails
  • Shank Diameter0.12 in
  • Product TypeConcrete Nails
  • FinishZinc-Plated
  • Head Diameter1/4 in
  • Point TypeDiamond
  • Collation ConfigurationStrip
  • Collation Quantity15
  • StandardsASTM B695
  • Overall Length 46/63 in
  • Gauge 0.102 in
  • Material Steel
  • Head Type Flat
  • Shank Type Smooth
  • Collation Type Plastic
  • Collation Angle 15 Degrees
  • For Use With DCN890, DCN890B, DCN890P2
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list