CONCRETE FLOAT, BLADE MATERIAL SYNTHETIC RUBBER, SQUARE BLADE
CONCRETE FLOAT, BLADE MATERIAL SYNTHETIC RUBBER, SQUARE BLADE
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This concrete float has a width of 4 inch, and a length of 9 inch, and is compatible with concrete, grout. The plastic handle is 7⅛ inch long. It features lightweight. In addition, it is made of synthetic rubber. This concrete float is designed for: handle.
Technical Specs
Item Concrete Float
Blade Material Synthetic Rubber
Blade Thickness 0.5 in
Features Lightweight
Handle Material Plastic
Overall Length 9 in
Backing Material Aluminum
Blade Shape Square
Compatible Primary Material Concrete, Grout
Handle Length 7 1/8 in
Included Hardware Handle
Overall Width 4 in
Country of Origin Taiwan
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$52.86
/ EACH
QLT BY MARSHALLTOWN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.98
/ EACH