CONCRETE FLOAT, BLADE MATERIAL RUBBER, SQUARE BLADE, WOOD HANDLE
CONCRETE FLOAT, BLADE MATERIAL RUBBER, SQUARE BLADE, WOOD HANDLE
QLT BY MARSHALLTOWN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This concrete float has a width of 4 inch, and a length of 9 inch, and is compatible with concrete. The wood handle is 9 inch long. It features lightweight. In addition, it is made of rubber. This concrete float is designed for: handle.
Technical Specs
Item Concrete Float
Blade Material Rubber
Blade Thickness 0.5 in
Features Lightweight
Handle Material Wood
Overall Length 9 in
Backing Material Aluminum
Blade Shape Square
Compatible Primary Material Concrete
Handle Length 9 in
Included Hardware Handle
Overall Width 4 in
Country of Origin China
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.80
/ each