CONCRETE FLOAT, BLADE MATERIAL MAGNESIUM, SQUARE BLADE, WOOD HANDLE
CONCRETE FLOAT, BLADE MATERIAL MAGNESIUM, SQUARE BLADE, WOOD HANDLE
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This concrete float has a width of 3½ inch, and a length of 16 inch, and is compatible with concrete. The wood handle is 10 inches long. It features bevelled edge. In addition, it is made of magnesium. This concrete float is designed for: handle.
Technical Specs
Item Concrete Float
Blade Shape Square
Compatible Primary Material Concrete
Handle Length 10 in
Included Hardware Handle
Overall Width 3 1/2 in
Blade Material Magnesium
Blade Thickness 0.38 in
Features Bevelled Edge
Handle Material Wood
Overall Length 16 in
Tapered Width - Minimum 1 3/8 in
Country of Origin Taiwan
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.80
/ each