!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMPOSTABLE TRASH BAGS, 45 GALLON CAPACITY, GREEN, 100 PK

COMPOSTABLE TRASH BAGS, 45 GALLON CAPACITY, GREEN, 100 PK

GRAINGER

COMPOSTABLE TRASH BAGS, 45 GALLON CAPACITY, GREEN, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPOSTABLE TRASH BAGS, 45 GALLON CAPACITY, GREEN, 100 PK

COMPOSTABLE TRASH BAGS, 45 GALLON CAPACITY, GREEN, 100 PK

GRAINGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $279.73 / PKG of 100

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5PHX0
  • Mfr. Model # 5PHX0
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.47 lbs

Product Details

This green trash bag is made of compostable material, along with a 1 mil thickness. It also is designed for use with the following applications: hospitals and offices. This trash bag has a 45-gallon capacity.

Technical Specs

  • ItemTrash Bag
  • Width40 in
  • Thickness1 mil
  • Max. Load60 lb
  • Bag Closure TypeNone
  • Bottom Seal TypeStar
  • % Recycled Content0%
  • Bags per Roll10
  • ScentFragrance Free
  • Capacity 45 gal
  • Height 46 in
  • Colour Green
  • Garbage Bag Material Compostable Material
  • Package Configuration Coreless Roll
  • Legend Compostable Can Liners
  • Application Hospital, Office
  • Rolls per Package 10
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: Biodegradable Products Institute (BPI)(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list