!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMPRESSOR AIR HONDA 13 HP

COMPRESSOR AIR HONDA 13 HP

SPEEDAIRE

COMPRESSOR AIR HONDA 13 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPRESSOR AIR HONDA 13 HP

COMPRESSOR AIR HONDA 13 HP

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,647.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SDR13H30
  • Mfr. Model # 4LW38
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 489.0 lbs

Product Details

Two stage stationary gas engine air compressor. Features reserve air capacity and automotive style air filter. Long life, stainless steel self-cleaning valves and durable ductile iron counter balanced crankshaft. 30 gallon ASME code tank includes safety valve, tank drain and pressure gauge. Two-stage, cast iron compressor pump. Heavy-duty, double ball bearing construction. Pilot valve control automatically idles engine at 175 PSI, resumes full throttle at 145 PSI. 13 HP Honda engine with 12 V el

Technical Specs

  • ItemStationary Air Compressor
  • Number of Stages2
  • Engine BrandHonda
  • Maximum Operating Pressure175 psi
  • Air Tank StyleHorizontal
  • Sound Level92 dB
  • Pump Speed1,020 RPM
  • Lubrication TypeSplash Lubricated
  • Engine Oil Capacity2 qt
  • Outlet TypeNPT
  • Valve TypePilot
  • Overall Length41 in
  • Overall Height48 in
  • Alternator IncludedYes
  • Compressor TypePiston
  • Starter TypeElectric: Recoil
  • Fuel Type Gasoline
  • Engine Output Power 13 hp
  • Free Air Flow Rate @ Maximum Pressure 24 cfm
  • Air Tank Size 30 gal
  • Engine Starter Type Electric, Recoil
  • Pump Type Piston
  • Fuel Tank Capacity 1.7 gal
  • Pump Oil Capacity 2 qt
  • Outlet Size 1/2 in
  • Outlet Gender Female
  • ASME Tank Yes
  • Overall Width 22 in
  • Weight 540 lb
  • Standards EPA/CARB
  • Finish Powder Coat

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list