!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PORTABLE GAS AIR COMPRESSOR, 1 STAGE, 5.5 HP ENGINE, HONDA, 10.2 CFM AT 90 PSI, HORIZONTAL

PORTABLE GAS AIR COMPRESSOR, 1 STAGE, 5.5 HP ENGINE, HONDA, 10.2 CFM AT 90 PSI, HORIZONTAL

SPEEDAIRE

PORTABLE GAS AIR COMPRESSOR, 1 STAGE, 5.5 HP ENGINE, HONDA, 10.2 CFM AT 90 PSI, HORIZONTAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE GAS AIR COMPRESSOR, 1 STAGE, 5.5 HP ENGINE, HONDA, 10.2 CFM AT 90 PSI, HORIZONTAL

PORTABLE GAS AIR COMPRESSOR, 1 STAGE, 5.5 HP ENGINE, HONDA, 10.2 CFM AT 90 PSI, HORIZONTAL

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,557.35 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SDR4B241
  • Mfr. Model # 4B241
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 1604
  • Shipping Weight 167.0 lbs

Product Details

Gas engine portable air compressor. ASME Code tank with safety valve, tank drain and pressure gauge. Powered by a 5.5 HP Honda GX160 four-cycle engine with aluminum block, overhead valves, low oil shutdown protection, easy recoil start and 3.8 qt. gas tank. Ideal for remote areas or locations where electric power is not available such as job sites, farms and rural environments. Includes full metal beltguard and oversized semi-pneumatic wheels.

Technical Specs

  • ItemPortable Gas Air Compressor
  • Number of Stages1
  • Engine BrandHonda
  • Free Air Flow Rate @ Maximum Pressure9.1 cfm
  • Air Tank Size20 gal
  • Sound Level90 dBA
  • Average Pump Life5,000 hr
  • Pump Oil Capacity8.5 oz
  • Outlet Size1/4 in
  • Outlet GenderFemale
  • Overall Width19.75 in
  • Weight157 lb
  • Fuel Type Gasoline
  • Engine Output Power 5.5 hp
  • Free Air Flow Rate 10.2 cfm
  • Maximum Operating Pressure 135 psi
  • Air Tank Style Horizontal
  • Maximum Speed 1,020 RPM
  • Lubrication Type Splash Lubricated
  • Engine Oil Capacity 21 oz
  • Outlet Type NPT
  • Overall Length 33 in
  • Overall Height 31.25 in
  • Includes Drain, Full Metal Belt Guard, Oversized Semi-pneumatic Wheels, Pressure Gauge, Safety Valve, Tank
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list