!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMPRESSION COUPLING: STEEL, ¾ IN X ¾ IN FITTING, 4 IN OVERALL LG, IPS X CTS, EPDM

COMPRESSION COUPLING: STEEL, ¾ IN X ¾ IN FITTING, 4 IN OVERALL LG, IPS X CTS, EPDM

APPROVED VENDOR

COMPRESSION COUPLING: STEEL, ¾ IN X ¾ IN FITTING, 4 IN OVERALL LG, IPS X CTS, EPDM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPRESSION COUPLING: STEEL, ¾ IN X ¾ IN FITTING, 4 IN OVERALL LG, IPS X CTS, EPDM

COMPRESSION COUPLING: STEEL, ¾ IN X ¾ IN FITTING, 4 IN OVERALL LG, IPS X CTS, EPDM

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.47 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM1RLW7
  • Mfr. Model # 160-004
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Product Details

This compression coupling meets the standards for ASTM A-197, ASTM A47, ASME B16.3, B16.4, UL, FM, NSF-61, AB1953, has a length of four inches, and is designed for the following applications: potable water. It is grey and is made of Q235B-grade steel with a galvanized finish/coating. In addition, it is a compression coupling. Plus, it has a 2 1/16 inch hex size. This compression coupling.

Technical Specs

  • ItemCompression Coupling
  • Fitting Side A Nominal Pipe Size3/4 in
  • Fitting Side B GenderFemale
  • Fitting Side B TypeIPS
  • Specific Fitting ShapeCompression Coupling
  • ApplicationPotable Water
  • ColourGrey
  • Fitting Side A Outside Diameter3/4 in
  • Material GradeQ235B
  • Hex Size2 1/16 in
  • Includes SealSeal Not Included
  • Overall Length4 in
  • Fitting Side A Gender Female
  • Fitting Side A Type IPS
  • Fitting Side B Nominal Pipe Size 3/4 in
  • Pipe Fitting Material Steel
  • Standards ASTM A-197, ASTM A47, ASME B16.3, B16.4, UL Listed, FM Approved, NSF-61, AB1953 Listed
  • Basic Fitting Shape Coupling
  • Finish/Coating Galvanized
  • Fitting Side B Outside Diameter 1 3/4 in
  • For Pipe Schedule 40
  • Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
  • Max. Steam Pressure 125 psi
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list