This compression coupling meets the standards for ASTM A-197, ASTM A47, ASME B16.3, B16.4, UL, FM, NSF-61, AB1953, has a length of 4⅜ inch, and is designed for the following applications: potable water. It is grey and is made of Q235B-grade steel with a galvanized finish/coating. In addition, it is a compression coupling. Plus, it has a 2 1/16 inch hex size. This compression coupling.
Technical Specs
ItemCompression Coupling
Fitting Side A Nominal Pipe Size1 in
Fitting Side B GenderFemale
Fitting Side B TypeIPS
Specific Fitting ShapeCompression Coupling
ApplicationPotable Water
ColourGrey
Fitting Side A Outside Diameter1 in
Material GradeQ235B
Hex Size2 1/16 in
Includes SealSeal Not Included
Overall Length4 3/8 in
Fitting Side A GenderFemale
Fitting Side A TypeIPS
Fitting Side B Nominal Pipe Size1 in
Pipe Fitting MaterialSteel
StandardsASTM A-197, ASTM A47, ASME B16.3, B16.4, UL Listed, FM Approved, NSF-61, AB1953 Listed
Basic Fitting ShapeCoupling
Finish/CoatingGalvanized
Fitting Side B Outside Diameter2 1/16 in
For Pipe Schedule40
Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included