!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMPOUND MILLING TABLE, COMPATIBLE WITH DRILL PRESS/MILLING MACHINE, 1 PIECES

COMPOUND MILLING TABLE, COMPATIBLE WITH DRILL PRESS/MILLING MACHINE, 1 PIECES

DAYTON

COMPOUND MILLING TABLE, COMPATIBLE WITH DRILL PRESS/MILLING MACHINE, 1 PIECES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPOUND MILLING TABLE, COMPATIBLE WITH DRILL PRESS/MILLING MACHINE, 1 PIECES

COMPOUND MILLING TABLE, COMPATIBLE WITH DRILL PRESS/MILLING MACHINE, 1 PIECES

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,081.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2LKU7
  • Mfr. Model # 2LKU7
  • UNSPSC # 23153301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.4 lbs

Product Details

This compound milling table includes one piece and is made out of cast iron. It is compatible with Drill Press, Milling Machine. This compound milling table is designed for use with drill presses and milling machines. It includes 9/16 inch t-nuts, flange nuts, u-clamps with 5 inch x½ inch studs.

Technical Specs

  • ItemCompound Milling Table
  • Number of Pieces1
  • For Use WithDrill Presses and Milling Machines
  • Material - MachiningCast Iron
  • Compatible with Product Type Drill Press, Milling Machine
  • For T-Slot Length 9/16 in
  • Includes 9/16 in T-Nuts, Flange Nuts, U-Clamps with 5 in x 1/2 in Studs
  • Product Type Compound Milling Table
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list