!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INDUSTRIAL COMPOUND GAUGE, 30 PSI TO 0 PSI/HG TO 30 PSI, 4 IN DIAL, 1/4 IN NPT MALE

INDUSTRIAL COMPOUND GAUGE, 30 PSI TO 0 PSI/HG TO 30 PSI, 4 IN DIAL, 1/4 IN NPT MALE

PIC GAUGES

INDUSTRIAL COMPOUND GAUGE, 30 PSI TO 0 PSI/HG TO 30 PSI, 4 IN DIAL, 1/4 IN NPT MALE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDUSTRIAL COMPOUND GAUGE, 30 PSI TO 0 PSI/HG TO 30 PSI, 4 IN DIAL, 1/4 IN NPT MALE

INDUSTRIAL COMPOUND GAUGE, 30 PSI TO 0 PSI/HG TO 30 PSI, 4 IN DIAL, 1/4 IN NPT MALE

PIC GAUGES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $123.21 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG20TX13
  • Mfr. Model # PRO311D404CC
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • ItemIndustrial Compound Gauge
  • Primary Scale Pressure Measurement - Minimum0 psi
  • Nominal Dial Diameter4 in
  • Compatible with Series4000
  • NEMA Enclosure RatingNo Enclosure
  • Case ColourMetallic
  • Operating Temperature - Minimum-30 Degrees F
  • Case LiquidNone
  • Process Connection LocationBottom
  • Process Media Temperature - Maximum180 Degrees F
  • Process Media Temperature - Minimum-30 Degrees F
  • Liquid-Filled CaseNot Liquid-Filled Case
  • Pointer ColourBlack
  • Includes Calibration CertificateCalibration Certificate Not Included
  • Process Connection GenderMale
  • Process Connection TypeNPT
  • Dial ColourWhite
  • Mounting TypeStem-Mount
  • Pressure Gauge TypeIndustrial Pressure Gauge
  • Cleaned for Oxygen ServiceNot Cleaned for Oxygen Service
  • Scale TypeSingle
  • Freeze Resistant MovementNot Freeze Resistant Movement
  • Includes Vent PlugVent Plug Included
  • Dry Dampening FeatureNone
  • Panel-MountableNot Panel-Mountable
  • Case Depth2.59 in
  • Pointer MaterialAluminum
  • Primary Scale Pressure Measurement - Maximum 30 psi
  • Compatible with Brand Universal
  • Accuracy +/-1.0%
  • Case Material Stainless Steel
  • Standards ASME
  • Pressure Range Type Compound
  • Operating Temperature - Maximum 180 Degrees F
  • Primary Scale Vacuum Measurement - Maximum 30 psi
  • Primary Scale Vacuum Measurement - Minimum 0 in Hg
  • Socket Material 316 Stainless Steel
  • Sensor Material 316 Stainless Steel
  • Field Fillable Field Fillable
  • Includes Vent Plug
  • Lens Material Laminated Safety Glass
  • Process Connection Size 1/4 in
  • Primary Scale Units in Hg/psi
  • Series 4000
  • Secondary Scale Units bar
  • Accuracy Grade ASME B40.100 Grade 1A
  • Non-Sparking Not Non-Sparking
  • Blowout Safety Back No Blowout Safety Back
  • Case Diameter 4.02 in
  • Removable Bezel Removable Bezel
  • Includes Mounting Hardware Mounting Hardware Not Included
  • Bezel Material Stainless Steel
  • Manufacturer Warranty Length 1 yr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list