!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMPOUND GAUGE,4 1/2IN,30 IN HG TO1

COMPOUND GAUGE,4 1/2IN,30 IN HG TO1

ASHCROFT

COMPOUND GAUGE,4 1/2IN,30 IN HG TO1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPOUND GAUGE,4 1/2IN,30 IN HG TO1

COMPOUND GAUGE,4 1/2IN,30 IN HG TO1

ASHCROFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $103.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5RYA1
  • Mfr. Model # 451259SD04LV/150#
  • UNSPSC # 41112406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.78 lbs

Technical Specs

  • ItemProcess Compound Gauge
  • Accuracy+/-0.5%
  • Process Connection TypeNPT
  • Lens MaterialGlass
  • Field FillableNo
  • Case ColourBlack
  • Primary Pressure Range30 to 0 to 150
  • Vibration ResistanceNone
  • Pressure Gauge TypeProcess Pressure Gauge
  • Liquid-Filled CaseNo
  • Panel-MountableNo
  • Socket Material316L Stainless Steel
  • Accuracy GradeASME B40.100 Grade 2A
  • ApplicationChemical Industries, Refrigeration, Mining, Oil and Gas Industry, Power Industries, Turbines and Compressors, Water Purification or Irrigation, Water Pressure Testing
  • Accuracy ScaleFull Scale
  • Bezel MaterialPolybutylene Terephthalate
  • Case ConstructionSolid Front with Pressure Relief Back
  • Case Diameter5.81 in
  • Freeze Resistant MovementNo
  • Includes Calibration CertificateNo
  • Includes Vent PlugNo
  • Non-SparkingNo
  • Pointer CharacteristicsMicrometer Adjustable
  • Pressure Range TypeCompound
  • Primary Scale Numeric Increments10, 20
  • Removable BezelNo
  • Sensor TypeBourdon Tube
  • Nominal Dial Size 4 1/2 in
  • Gauge Case Material Polybutylene Terephthalate
  • Process Connection Gender Male
  • Process Connection Size 1/2 in
  • Process Connection Location Bottom
  • IP/NEMA Rating Not Rated
  • Dry Dampening Feature None
  • Dial Colour White
  • Bolt Circle Diameter 5.37 in
  • Gauge Case Liquid None
  • Compatible Process Media Chemical and Petrochemical, Metals, Natural Gas and LNG, Oil and Gas, Water and Wastewater
  • Sensor Material 316L Stainless Steel
  • Series 1259
  • Primary Scale Units in Hg/psi
  • Ambient Operating Temperature Range -20 Degrees to 200 Degrees F (-29 Degrees to 93 Degrees C)
  • Blowout Safety Back Yes
  • Case Depth 3.36 in
  • Cleaned for Oxygen Service No
  • Hazardous Location Rating Not Rated
  • Includes Mounting Hardware No
  • Mounting Type Remote-Mount, Stem-Mount, Surface-Mount
  • Panel Mount Characteristics 3 0.24 in Dia Holes on 5.37 in Dia Bolt Circle
  • Pointer Material Aluminum
  • Primary Scale Minor Graduations 2, 5
  • Process Temperature Range -20 Degrees to 250 Degrees F
  • Scale Type Single
  • Standards ASME, CRN, UL 94-V-0
  • Country of Origin Brazil (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list