!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROCESS COMPOUND GAUGE, 0 PSI TO 60 PSI, WHITE, 4 1/2 IN DIAL, 1/2 IN NPT MALE, BOTTOM

PROCESS COMPOUND GAUGE, 0 PSI TO 60 PSI, WHITE, 4 1/2 IN DIAL, 1/2 IN NPT MALE, BOTTOM

ASHCROFT

PROCESS COMPOUND GAUGE, 0 PSI TO 60 PSI, WHITE, 4 1/2 IN DIAL, 1/2 IN NPT MALE, BOTTOM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROCESS COMPOUND GAUGE, 0 PSI TO 60 PSI, WHITE, 4 1/2 IN DIAL, 1/2 IN NPT MALE, BOTTOM

PROCESS COMPOUND GAUGE, 0 PSI TO 60 PSI, WHITE, 4 1/2 IN DIAL, 1/2 IN NPT MALE, BOTTOM

ASHCROFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $153.62 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5RXY4
  • Mfr. Model # 451279AS04LV/60#
  • UNSPSC # 41112406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • ItemProcess Compound Gauge
  • Case MaterialPhenolic
  • Case ColourBlack
  • Process Connection LocationBottom
  • Sensor MaterialBronze
  • Field FillableNo
  • Lens MaterialGlass
  • Process Connection Size1/2 in
  • Primary Scale Unitsin Hg/psi
  • Series1279
  • Pressure Gauge TypeProcess Pressure Gauge
  • Case FinishTeflon(R) Coated
  • Non-SparkingNo
  • Blowout Safety BackYes
  • Freeze Resistant MovementNo
  • Primary Scale Minor Graduations10
  • Removable BezelYes
  • Includes Mounting HardwareNo
  • Bezel MaterialPolycarbonate
  • Manufacturer Warranty Length10 yr
  • Accuracy +/-0.5%
  • Standards ASME, CRN, UL 94-V-0
  • Pressure Range Type Compound
  • Socket Material Brass
  • Liquid-Filled Case No
  • Includes Calibration Certificate No
  • Process Connection Gender Male
  • Process Connection Type NPT
  • Dial Colour White
  • Mounting Type Surface-Mount
  • Accuracy Grade ASME B40.100 Grade 2A
  • Cleaned for Oxygen Service No
  • Scale Type Single
  • Dial Face Material Aluminum
  • Case Diameter 5.81 in
  • Includes Vent Plug No
  • Dry Dampening Feature None
  • Panel-Mountable No
  • Case Depth 3.36 in
  • Pointer Material Aluminum
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list