!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRASH BAG, 55 GALLON CAPACITY, GREEN, COMPOSTABLE, 42 IN X 48 IN, 80 PK

TRASH BAG, 55 GALLON CAPACITY, GREEN, COMPOSTABLE, 42 IN X 48 IN, 80 PK

ECOSAFE-6400

TRASH BAG, 55 GALLON CAPACITY, GREEN, COMPOSTABLE, 42 IN X 48 IN, 80 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRASH BAG, 55 GALLON CAPACITY, GREEN, COMPOSTABLE, 42 IN X 48 IN, 80 PK

TRASH BAG, 55 GALLON CAPACITY, GREEN, COMPOSTABLE, 42 IN X 48 IN, 80 PK

ECOSAFE-6400

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $183.64 / PKG of 80

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PSOHB4248-8
  • Mfr. Model # HB4248-8
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.61 lbs

Product Details

TRASH BAG, 55 GALLON CAPACITY, GREEN, COMPOSTABLE, 42 IN X 48 IN, 80 PK

Technical Specs

  • ItemCompostable Trash Bags
  • Width42 in
  • Thickness0.85 mil
  • Max. Load50 lb
  • Bag Closure TypeNone
  • Bottom Seal TypeStar
  • % Recycled Content0%
  • Bags per Roll10
  • ScentUnscented
  • Capacity 55 gal
  • Height 48 in
  • Colour Green
  • Garbage Bag Material Compostable Material
  • Package Configuration Coreless Roll
  • Legend BPI Certified Compostable
  • Application Food Service
  • Rolls per Package 6
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: Biodegradable Products Institute (BPI)(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list