!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMPONENT POUCH WITH BACKWALL POCKE

COMPONENT POUCH WITH BACKWALL POCKE

KUNY'S

COMPONENT POUCH WITH BACKWALL POCKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPONENT POUCH WITH BACKWALL POCKE

COMPONENT POUCH WITH BACKWALL POCKE

KUNY'S

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $75.89 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KNYAP450
  • Mfr. Model # AP450
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • ItemTool Pouch
  • For Maximum Belt Width3-1/2"
  • IncludesBackwall Pockets: Side Tool Holders
  • Number of Pockets8
  • Compatible with Product TypeSaw: Cats Claw
  • Features Easy Accessible Top Pouch and Three Small Utility Pockets: Roll Over Style Back for Multipositioning on Belt: Extra Large Reversed Main Pouch With Large Reversed Front Pouch
  • Primary Application Carpenter
  • Material Full Grain Leather
  • Style Tool Pouch
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list