!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMPOUND TUBING BENDER, CALIBRATED ANGLE MARKINGS FROM 0 TO 90 ° , ALUMINUM/COPPER

COMPOUND TUBING BENDER, CALIBRATED ANGLE MARKINGS FROM 0 TO 90 ° , ALUMINUM/COPPER

WESTWARD

COMPOUND TUBING BENDER, CALIBRATED ANGLE MARKINGS FROM 0 TO 90 ° , ALUMINUM/COPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
COMPOUND TUBING BENDER, CALIBRATED ANGLE MARKINGS FROM 0 TO 90 ° , ALUMINUM/COPPER

COMPOUND TUBING BENDER, CALIBRATED ANGLE MARKINGS FROM 0 TO 90 ° , ALUMINUM/COPPER

WESTWARD

Clearance Price :
$29.24 / EACH

Your Price : $38.98 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW3CYT2
  • Mfr. Model # 3CYT2
  • UNSPSC # 27112501
  • CATALOGUE PAGE # 389
  • Shipping Weight 0.88 lbs

Product Details

This compound tubing bender has a length of 8 5/16 inch. The handle has a long grip style/type. In addition, it is made of die cast aluminum. This compound tubing bender is designed for: bending copper, thin walled tube.

Technical Specs

  • ItemCompound Tubing Bender
  • Bend Type MarkingsCalibrated Angle Markings from 0 Degrees to 90 Degrees
  • Compatible Tubing MaterialAluminum, Copper
  • Bend Angle - Maximum90 Degrees
  • ApplicationBending Copper, Thin Walled Tube
  • Handle TypeLong Grip
  • Overall Length8 5/16 in
  • Bend Mechanism Style Lever
  • Tubing Outside Diameter 1/4 in, 5/16 in, 3/8 in
  • Bend Angle - Minimum 0 Degrees
  • Centreline Bend Radius 25 mm
  • Calibration Increments 15 Degrees
  • Material Die Cast Aluminum
  • Power Source Manual
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list