!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMPARTMENT BOX,15 COMPARTMENTS

COMPARTMENT BOX,15 COMPARTMENTS

DEWALT

COMPARTMENT BOX,15 COMPARTMENTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPARTMENT BOX,15 COMPARTMENTS

COMPARTMENT BOX,15 COMPARTMENTS

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $113.69 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG13U673
  • Mfr. Model # DWST24075
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 281
  • Shipping Weight 8.1 lbs

Technical Specs

  • ItemTool Box
  • Overall Depth12 3/4 in
  • Overall Width26 3/8 in
  • ColourBlack
  • Number of Compartments1
  • ConfigurationIndividual Tool Box
  • Handle Grip StylePlastic Coated
  • Handle TypeLong Metal Carry Handle
  • Includes CastersNo
  • Interior Dimensions23 7/8 in W x 12 3/4 in D x 9 3/4 in H
  • Number of Boxes1
  • Number of Drawers0
  • Number of Keys Included0
  • StackableYes
  • Total Storage Capacity3,190 cu in
  • Material Plastic
  • Overall Height 11 1/4 in
  • Locking System Padlockable
  • Includes Drawers No
  • Closure Type Clasp
  • Features Front Push-Button for Easy Detaching/Attaching of the Organizer to the Tote Unit, Heavy Duty Design for Durable Structure, Long Metal Carry Handle for Easy Grip and Carrying, Top Case Organizer for Small Parts with Integrated Handle
  • Handle Length 7 in
  • Includes Removable Dividers
  • Includes Keys No
  • Load Capacity per Drawer 77 lb
  • Number of Dividers 1
  • Number of Handles 1
  • Number of Trays 1
  • Total Load Capacity 77 lb
  • Country of Origin Israel (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list