!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMPANION FLANGE: BRONZE, CUP X FLANGE, 2 IN COPPER TUBE SIZE, FOR 2⅛ IN TUBE OD

COMPANION FLANGE: BRONZE, CUP X FLANGE, 2 IN COPPER TUBE SIZE, FOR 2⅛ IN TUBE OD

NIBCO

COMPANION FLANGE: BRONZE, CUP X FLANGE, 2 IN COPPER TUBE SIZE, FOR 2⅛ IN TUBE OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPANION FLANGE: BRONZE, CUP X FLANGE, 2 IN COPPER TUBE SIZE, FOR 2⅛ IN TUBE OD

COMPANION FLANGE: BRONZE, CUP X FLANGE, 2 IN COPPER TUBE SIZE, FOR 2⅛ IN TUBE OD

NIBCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $377.93 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG40F259
  • Mfr. Model # 771-LF 2
  • UNSPSC # 40142408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.96 lbs

Product Details

This companion flange meets the standards for ASME B16.18, ISO 9001, NSF/ANSI 372, NSF/ANSI 61, has a maximum operating pressure of 291 psi and is designed for the following applications: air and non-potable water. It has an operating temperature of 20 Degrees F to 200 Degrees F, is resistant to dezincification and is made of bronze. In addition, it has 6 inch outside diameter and is a class 150 companion flange.

Technical Specs

  • ItemCompanion Flange
  • Fitting Side A Connection TypeCup
  • Fitting Side A Copper Tube Size2 in
  • Fitting Side A Tube Outer Diameter2 1/8 in
  • Maximum Operating Temperature200 Degrees F
  • Flange Outside Diameter6 in
  • Flange Thickness1/2 in
  • StandardsASME B16.18, ISO 9001, NSF/ANSI 372, NSF/ANSI 61
  • Resistance PropertiesDezincification-Resistant
  • Application Air, Non-Potable Water
  • Fitting Side B Connection Type Flange
  • Fitting Material Bronze
  • Maximum Operating Pressure 291 psi
  • Specific Fitting Shape Class 150 Companion Flange
  • Number of Bolt Holes 4
  • Bolt Hole Diameter 3/4 in
  • Minimum Operating Temperature 20 Degrees F
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list