!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMPACT MULTIMETER,5.1 IN H,2.6 IN W

COMPACT MULTIMETER,5.1 IN H,2.6 IN W

TRIPLETT

COMPACT MULTIMETER,5.1 IN H,2.6 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPACT MULTIMETER,5.1 IN H,2.6 IN W

COMPACT MULTIMETER,5.1 IN H,2.6 IN W

TRIPLETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.73 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JEWMM200
  • Mfr. Model # MM200
  • UNSPSC # 41110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • ItemCompact Multimeter
  • Basic AC Voltage Accuracy+/-1%
  • Data HoldYes
  • Special FeaturesAutomatic AC/DC Voltage Measurement Detection, Non Contact ACV Detection with LED Indicating Electric Field Strength, Battery Power Indication On Power Up Via LED
  • Multimeter StyleFull Size
  • Intrinsically SafeNo
  • WaterproofNo
  • AC Response CalculationAverage
  • Auto RangingYes
  • Batteries IncludedYes
  • Battery SizeAAA
  • Capacity600mAh
  • Depth1.1 in
  • Display TypeLCD
  • IncludesTeast Leads, Temperature Probe, (2) AAA Batteries
  • Maximum Storage Temperature122 Degrees F
  • Minimum Operating Temperature32 Degrees F
  • Minimum Temperature Measurement-40 Degrees F
  • Overall Width2.6 in
  • Pulse WidthNo
  • Weight4.6 oz
  • Audible Continuity Yes
  • Basic DC Voltage Accuracy +/-0.50%
  • Instrument Safety Rating CAT III 600 V
  • Calibration Certificate Included No
  • Bluetooth Compatible No
  • IP Rating IP40
  • Parameters Measured AC Voltage, DC Voltage, Resistance, Temperature (K), Continuity
  • Auto Power Off Yes
  • Bar Graph Included No
  • Battery Chemistry Alkaline
  • Battery Voltage 1.5V
  • Data Logging No
  • Diode Test No
  • Duty Cycle No
  • Manufacturers Warranty Length 1 yr
  • Maximum Temperature Measurement 572 Degrees F
  • Minimum Storage Temperature 14 Degrees F
  • Overall Height 5.1 in
  • Peak Hold No
  • Software Included No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list