!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMPACT ORGANIZER, FOR PACKOUT COMPONENTS, LOW PROFILE, 15 COMPARTMENTS, RED, PLASTIC

COMPACT ORGANIZER, FOR PACKOUT COMPONENTS, LOW PROFILE, 15 COMPARTMENTS, RED, PLASTIC

MILWAUKEE

COMPACT ORGANIZER, FOR PACKOUT COMPONENTS, LOW PROFILE, 15 COMPARTMENTS, RED, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPACT ORGANIZER, FOR PACKOUT COMPONENTS, LOW PROFILE, 15 COMPARTMENTS, RED, PLASTIC

COMPACT ORGANIZER, FOR PACKOUT COMPONENTS, LOW PROFILE, 15 COMPARTMENTS, RED, PLASTIC

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $58.15 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48228436
  • Mfr. Model # 48-22-8436
  • UNSPSC # 24113106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.43 lbs

Product Details

This red compact organizer has modular connectivity with all Packout components. This low-profile organizer features 15 compartments and is made of plastic.

Technical Specs

  • ItemCompact Low Profile Organizer
  • Overall Depth15 1/4 in
  • Overall Width9 3/4 in
  • ColourRed
  • Number of Compartments15
  • Closure TypeLatch
  • FeaturesIP65 Rated
  • Handle Length2 1/2 in
  • Handle Width6 1/2 in
  • Includes CastersNo
  • Interior Dimensions8 in W x 12 in D x 1 51/64 in H
  • Number of Boxes1
  • Number of Drawers0
  • Number of Keys Included0
  • Part of a Modular SystemYes
  • StandardsIP65
  • Material Plastic
  • Overall Height 2-1/2"
  • Locking System Padlockable
  • Includes Drawers No
  • Body Finish Matte
  • Configuration Individual Tool Box
  • Handle Grip Style Plastic Coated
  • Handle Type Fixed Handle
  • Includes (1) Packout Low Profile Organizer
  • Includes Keys No
  • Lid Style Transparent
  • Number of Dividers (6) Dividers
  • Number of Handles 1
  • Number of Trays 0
  • Stackable Yes
  • Total Storage Capacity 173 cu in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list